Beli flexible screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Sambungan Mata Obeng Flexible Metal
    Mulai

    Rp54.900

    ALDO Sambungan Mata Obeng Flexible Metal
    atribut:
    • Length (mm): 300
  2. Buddy Flexible Bit Screwdriver
    Mulai

    Rp159.900

    Buddy Flexible Bit Screwdriver
    atribut:
    • Size (mm): 300x6.35
  3. Kennedy Flexible Extension Bar 1/4 inch
    Mulai

    Rp179.900

    Kennedy Flexible Extension Bar 1/4 inch
    Deskripsi:
    Flexible Steel wire braid allows access into obstructed areas.
    atribut:
    • Additional Features: Steel wire braid
    • Number of Pieces: 1
    • Product Type: Flexible Extension
    • Drive Type: Square
    • Drive Size: 1/4 mm
    • Includes: Tool Only
    • Overall Length: 150 mm
    • Material: Chrome Vanadium Steel
  4. ANEX Screwdriver Flexible Shaft (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  5. JTC Flexible Extension Bar
    Mulai

    Rp59.900

    JTC Flexible Extension Bar
    atribut:
    • Drive Size: 1/4\"
  6. TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)
    Deskripsi:
    Impact driver with high torque may cause breakage. Do not place too much load while using.
    atribut:
    • Accessories: This No.2 x 45 1 [[(+)]] Double-Ended Bits
    • Length (mm): 300
    • Plug Angle (mm): 6.35
    • Shank Diameter (mm): 6.35
    • Using Angle (degree): (Max)60
    • Weight (g): 290
  7. BROWN(Hirai Tool) Bit Impact Screw Catch
    36%
    Mulai

    Rp94.900

    BROWN(Hirai Tool) Bit Impact Screw Catch
    Deskripsi:
    -Work can be done without dropping screw in places where magnets don't work.(PAT.)-A 6.35mm bit for 14.4V rechargeable impact screwdriver-A slim type with a tip shank diameter of φ4.3mm.
    atribut:
    • Blade Edge: (+)No.2
    • Shaft Length: 90mm
    • Total Length: 115mm
  8. BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp239.900

    BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
  9. JAKEMY Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  10. Buddy Lineman's Pliers Multifunction 3in1 (Tang Jepit)
    Mulai

    Rp249.900

  11. Buddy Multifunction Waist Pouch (Tas Perkakas)
    Mulai

    Rp319.900

    Buddy Multifunction Waist Pouch (Tas Perkakas)
    Deskripsi:
    - Material: High quality fabric- Solid seams
    atribut:
    • Material: High Quality Fabric
  12. FYH Pillow Block Units (Bantalan Blok)
    Mulai

    Rp229.900

    FYH Pillow Block Units (Bantalan Blok)
    Deskripsi:
    NAP is a pillow block unit with an eccentric locking collar insert that provides a very secure grip to the shaft that becomes even more secure during continued operation. It is specifically used for single direction/non-reversing rotation.Duty: Standard, Heavy
Daftar Harga flexible screwdriver Terbaru November 2026
ALDO Sambungan Mata Obeng Flexible MetalRp54.900
Buddy Flexible Bit ScrewdriverRp159.900
Kennedy Flexible Extension Bar 1/4 inchRp179.900
ANEX Screwdriver Flexible Shaft (Obeng)Rp149.900
JTC Flexible Extension BarRp59.900
TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)Rp569.900
BROWN(Hirai Tool) Bit Impact Screw CatchRp94.900
BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Rp239.900
JAKEMY Screwdriver Set (Obeng)Rp73.900
Buddy Multi-function Electrician's ToolRp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)